Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 7/8hp, 208-230VAC

  • Mfr # 98126844

  • Zoro # G515193942


product price: $5,342.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
7/8 hp
Number of Speeds
Variable
Maximum Flow Rate @ 15 Feet of Head
158 gpm
Face to Face Dimension
11 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98126844
Zoro #
G515193942
UPC #
-
Country of Origin
United States

Dimensions

Face to Face Dimension
11 1/16 in
Manufacturer Warranty Length
30 mo
Overall Width
15.82 in
Overall Length
11.46 in
Overall Height
11 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
7/8 hp
Number of Speeds
Variable
Maximum Flow Rate @ 15 Feet of Head
158 gpm
Nameplate Voltage
208-230V AC
Standards
ASTM A48-250B, cETLus, EN 1561 EN-GJL-250, Proposition 65
Maximum Flow Rate @ 30 Feet of Head
120 gpm
Impeller Material
Composite
Maximum Flow Rate @ 10 Feet of Head
167 gpm
Priming
Self-Priming
Includes Union
No Union Included
Operating Pressure - Maximum
174 psi
Feet of Head - Maximum
49 ft
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Includes Flange
No Flange Included
Connectivity
Bluetooth
Electrical Connection Type
Plug-In
Operating Modes
Constant Pressure
Number of Pump Heads
1
ANSI Flange Class
Class 150
Frequency
60 Hz
Number of Flange Mounting Holes
4
Media Temperature - Minimum
14 Degrees F
Pump Technology
Centrifugal
Pump Construction
2-Piece
For Low Lead Compliance Level
CE
Includes Timer
No Timer Included
Full Load Current
2.87 A
Pump Casing Material
Cast Iron
Mounting Orientation
Horizontal, Vertical
Rotor Type
Wet
Media Temperature - Maximum
230 Degrees F
Connection Standard
Flange
Revolutions Per Minute - Maximum
4,680 RPM
Includes Volute
Volute Included
Motor Design
Permanent Magnet AC Motor
Application
Circulating
Thermostat Included
No Thermostat Included
Flow Rate - Maximum
85 gpm
For Media Type
Clear Water

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.