Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 7/8hp, 460VAC

  • Mfr # 96402846

  • Zoro # G915193931


product price: $4,560.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Horsepower
7/8 hp
Number of Speeds
2
Maximum Flow Rate @ 5 Feet of Head
142 gpm
Overall Width
12.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96402846
Zoro #
G915193931
UPC #
-
Country of Origin
Serbia

Dimensions

Overall Width
12.86 in
Face to Face Dimension
11 1/2 in
Manufacturer Warranty Length
30 mo
Overall Height
11.5 in

Details

Item
Circulating Pump
Phase
Three
Horsepower
7/8 hp
Number of Speeds
2
Maximum Flow Rate @ 5 Feet of Head
142 gpm
Maximum Flow Rate @ 15 Feet of Head
103 gpm
Impeller Material
Stainless Steel
Nameplate Voltage
460V AC
Maximum Flow Rate @ 30 Feet of Head
10 gpm
Maximum Flow Rate @ 10 Feet of Head
120 gpm
Standards
AISI 304, cCSAus, EN 1.4301, IAPMO
Connection Standard
Flange
Media Temperature - Maximum
248 Degrees F
Revolutions Per Minute - Maximum
3,450 RPM
Pump Technology
Centrifugal
Includes Timer
No Timer Included
Number of Flange Mounting Holes
4
For Media Type
Clear Water
Pump Construction
2-Piece
Operating Modes
Constant Pressure
Number of Pump Heads
1
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Priming
Self-Priming
Full Load Current
0.96 A
Operating Pressure - Maximum
145 psi
Motor Design
Three-Phase
Pump Casing Material
Bronze
Includes Volute
Volute Included
Includes Flange
No Flange Included
Media Temperature - Minimum
14 Degrees F
Rotor Type
Wet
For Low Lead Compliance Level
CE
Electrical Connection Type
Hardwired
Includes Union
No Union Included
Frequency
60 Hz
Mounting Orientation
Horizontal, Vertical
Application
Circulating
Thermostat Included
No Thermostat Included
ANSI Flange Class
Class 150
Feet of Head - Maximum
26 ft

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.