Zoro Homepage

Circulating Pump, Union, 1/8 hp, 115V AC

  • Mfr # 92603111

  • Zoro # G615193378


original price: $840.99
5% off
new price: $794.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
1/8 hp
Series
Alpha HWR
Number of Speeds
Variable
Maximum Flow Rate @ 5 Feet of Head
14 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92603111
Zoro #
G615193378
UPC #
-
Country of Origin
Denmark

Dimensions

Manufacturer Warranty Length
30 mo
Face to Face Dimension
5 15/16 in
For Inlet Pipe Diameter
1 1/4 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
1/8 hp
Series
Alpha HWR
Number of Speeds
Variable
Maximum Flow Rate @ 5 Feet of Head
14 gpm
Nameplate Voltage
115V AC
Standards
ASTM A351-CF8, cULDWus, cULus, EN 1.4308, FCC
Impeller Material
Composite
Operating Modes
Constant Pressure
Operating Pressure - Maximum
175 psi
Pump Technology
Centrifugal
Connection Standard
Union
Rotor Type
Wet
Application
Circulating
Includes Timer
Timer Included
Media Temperature - Maximum
203 Degrees F
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Connectivity
Wi-Fi
Includes Volute
Volute Included
Motor Design
Permanent Magnet AC Motor
Flow Rate - Maximum
8 gpm
Thermostat Included
No Thermostat Included
ANSI Flange Class
Class 150
Feet of Head - Maximum
10 ft
Pump Casing Material
Stainless Steel
Full Load Current
0.71 A
Media Temperature - Minimum
35.6 Degrees F
For Low Lead Compliance Level
CE
Frequency
60 Hz
Number of Pump Heads
1
Priming
Self-Priming
Includes Union
No Union Included
Includes Flange
No Flange Included
Pump Construction
2-Piece
Mounting Orientation
Horizontal, Vertical
For Media Type
Clear Water
Electrical Connection Type
Plug-In

Description

Circulating Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.