Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comfort Series UP 15-18 B7 .092 HP Hot Water Recirculation Pump

  • Mfr # 59896121

  • Zoro # G615197178


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.5 in
Overall Length
6.6875 in
Pump Housing Material
Bronze
Color
Red
Application
Drinking Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59896121
Zoro #
G615197178
UPC #
5700391411519
Country of Origin
United States

Dimensions

Overall Width
3.5 in
Overall Length
6.6875 in
Depth
5.25 in

Details

Pump Housing Material
Bronze
Color
Red
Application
Drinking Water
Horsepower
1/25 hp
Connection Type
Sweat
Phase
Single
Voltage
115V

Description

Grundfos UP B circulator pumps have a bronze pump housing for drinking water applications while Grundfos UP N have a stainless-steel pump housing. Both variants are recommended for underfloor heating systems as the pumped liquid may often become aerated, causing corrosion in cast iron pump housings. The pump is of the canned rotor type, i.e. pump and motor form an integral unit without shaft seal and with only two gaskets for sealing.


  • Ceramic shaft and radial bearings
  • Carbon axial bearing
  • Stainless steel rotor can and bearing plate
  • 3/4 in. sweat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.