Zoro Homepage

Control Panel, Single, 100 to 240V AC

  • Mfr # 98146953

  • Zoro # G015499667


product price: $4,173.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
6
Overall Height
6.3 in
Manufacturers Warranty Length
3 yr
Overall Width
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98146953
Zoro #
G015499667
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
6.3 in
Manufacturers Warranty Length
3 yr
Overall Width
5.7 in
Overall Depth
3.6 in

Details

Phase
Single
Number of Pumps Controlled
6
Item
Control Panel
Product Type
Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
Alert Output
Visual
NEMA Enclosure Rating
1
Series
CU62
Enclosure Material
Plastic
Includes Status Indicator Lights
Status Indicator Lights Included
Compatible Pump Type
Sewage Pump
Includes Reversing
Non-Reversing
Includes Data Logging
No Data Logging Included
Location
Indoor/Outdoor
Rated Voltage
100 to 240V AC
Connectivity
Ethernet
Alerts Indicated
Seal Failure

Description

Control Panel, Includes Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.