Zoro Homepage

CRConnectionsFlangeSet, CastIron, NPT, 2in

  • Mfr # 335021

  • Zoro # G015832198


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI
Includes
(16) Bolts, (16) Nuts, (2) Gaskets
ANSI Flange Class
Class 150
Compatible with Brand
Grundfos
For Pipe Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335021
Zoro #
G015832198
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Diameter
2 in
Bolt Hole Diameter
0.75 in

Details

Item
CR Connections Flange Set
Standards
ANSI
Includes
(16) Bolts, (16) Nuts, (2) Gaskets
ANSI Flange Class
Class 150
Compatible with Brand
Grundfos
Compatible with Manufacturer Model Number
CR 10, CR 15, CR 20
Flange Type
Standard
Operating Pressure - Maximum
250 psi
Flange Gasket Material
Aramid Fiber/NBR
For Pipe Connection Standard
NPT
Number of Flanges Included
2
Compatible with Series
CR 10, CR 15, CR 20
Number of Mounting Holes
2
Flange Material
Cast Iron
Product Type
Flange
Compatible Manufacturer Model Number
CR 10, CR 15, CR 20
Compatible Manufacturer Part Number
CR 10, CR 15, CR 20

Description

CR Connections Flange Set

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.