Zoro Homepage

CRConnectionsFlangeSet, CastIron, NPT, 3in

  • Mfr # 569601

  • Zoro # G416555641


original price: $504.99
9% off
new price: $454.99
/ea
Free Shipping & Returns

Key Features

Flange Gasket Material
Aramid Fiber/NBR
For Pipe Connection Standard
NPT
Compatible with Series
CR 45
Flange Material
Cast Iron
Number of Flanges Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569601
Zoro #
G416555641
UPC #
-
Country of Origin
United States

Dimensions

Bolt Hole Diameter
0.75 in
For Pipe Diameter
3 in

Details

Flange Gasket Material
Aramid Fiber/NBR
For Pipe Connection Standard
NPT
Compatible with Series
CR 45
Flange Material
Cast Iron
Number of Flanges Included
2
Flange Type
Standard
Compatible with Brand
Grundfos
Standards
ANSI
Item
CR Connections Flange Set
Product Type
Flange
ANSI Flange Class
Class 150
Includes
(2) Gaskets, (8) Bolts, (8) Nuts
Number of Mounting Holes
4

Description

Leg Rails, Galvanized

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.