
CU301 Controller & Transducer - Constant Pressure Kit for SQE Pump (Discontinued)
- Mfr # 96438895
- Zoro # G813362316
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96438895
Zoro #
G813362316
UPC #
-
Country of Origin
Thailand
Dimensions
Length
13 in
Depth
13 in
Width
13 in
Details
Item
Pump Controller
For Use With
Grundfos SQE Submersible Pumps
Color
Black
Voltage
240V
Description/Special Features
Factory preset limited to 70PSI
Includes
Description
CU301 Controller & Transducer - Constant Pressure Kit 2 Gallon Pressure Tank sold separately. The CU301 Controller and Transducer allow the Grundfos SQE Submersible Pumps to operate as constant pressure pumps. The 2 gallon pressure tank sold separately, helps to prevent water hammer. When a valve is closed, and the water reverses direction back toward the pump, the pressure tank absorbs the shock of the water column in the piping. Version 7 latest version Factory preset limited to 70PSI. Intelligent Control BoxCU 301 is specially designed for the Grundfos SQE 3 submersible pump to provide a constant pressure water package solution. The CU 301 is an intelligent control unit which capable of monitoring and displaying the systems performance continuously whilst also providing a variety of protection features that guarantee a long lifetime of the pump. This CU301 Controller comes factory preset at a max of 70 psi. Grundfos Material #96438895. Constant Water Pressure. There are numerous benefits of using CU 301 with the SQE pump, but none can outweigh the constant water pressure feature. The CU301/SQE package is the system that can turn the luxury idea of constant pressure to reality. You can always get what you expect when you turn on the tap. Adjustable Water Pressure. All at the touch of one single button - you can adjust the water pressure at any time. Not only the water pressure will remain constant at your desired pressure level, the intelligent yet simple communication between SQE and CU 301 means the system will respond swiftly to the newly adjusted pressure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.