
CU301 Controller & Transducer - Constant Pressure Kit with Lightning Arrestors for or SQE Pump (Discontinued)
- Mfr # 96438895-LIGHTNING
- Zoro # G413362310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96438895-LIGHTNING
Zoro #
G413362310
UPC #
-
Country of Origin
Thailand
Dimensions
Depth
14 in
Width
14 in
Length
14 in
Details
Includes
Twin Lightning Arrestors, (qty 1) Cable Gland, (qty 2) 1/2" Threaded Steel Couplings, (qty 2) Chase Nipples
Voltage
240V
Color
Black
Description
CU301 Controller & Transducer - Constant Pressure Kit 2 Gallon Pressure Tank sold separately. The CU301 Controller and Transducer allow the Grundfos SQE Submersible Pumps to operate as constant pressure pumps. The 2 gallon pressure tank sold separately, helps to prevent water hammer. When a valve is closed, and the water reverses direction back toward the pump, the pressure tank absorbs the shock of the water column in the piping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.