
CU301 SQE CONSTANT PRESSURE STATUS BOX for SQE Pump (Discontinued)
- Mfr # 96436754
- Zoro # G913362315
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96436754
Zoro #
G913362315
UPC #
-
Country of Origin
Thailand
Dimensions
Length
13 in
Depth
13 in
Width
13 in
Details
Includes
Pressure Sensor/Transducer is Not Included with this model.
Color
Black
Voltage
240V
Description/Special Features
Description
CU 301 is specially designed for the Grundfos SQE 3in submersible pump to provide a constant pressure water package solution. The CU 301 is an intelligent control unit which capable of monitoring and displaying the systems performance continuously whilst also providing a variety of protection features.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.