FlangeFittingSet, CastIron, NPT, 11/2in
Mfr # 539605
Zoro # G815226937
product price: $49.89
/eaKey Features
Includes
(2) Bolts, (2) Gaskets, (2) Nuts
For Pipe Diameter
1 1/2 in
Product Type
Flange
Flange Material
Cast Iron
For Pipe Connection Standard
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
539605
Zoro #
G815226937
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Diameter
1 1/2 in
Details
Item
Cast Iron Flange Fitting Set
Includes
(2) Bolts, (2) Gaskets, (2) Nuts
Product Type
Flange
Flange Material
Cast Iron
For Pipe Connection Standard
NPT
Flange Type
Standard
Number of Flanges Included
2
ANSI Flange Class
Class 150
Compatible with Brand
Grundfos
Flange Gasket Material
EPDM
Number of Mounting Holes
2
Description
FLANGED SET 1-1/2" GF43
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.