Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FlangeKit, CastIron, NPT, 21/2in

  • Mfr # 559601

  • Zoro # G615832406


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Gaskets, (8) Bolts, (8) Nuts
Standards
ANSI
Bolt Hole Diameter
0.75 in
Flange Type
Standard
ANSI Flange Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559601
Zoro #
G615832406
UPC #
-
Country of Origin
United States

Dimensions

Bolt Hole Diameter
0.75 in
For Pipe Diameter
2 1/2 in

Details

Includes
(2) Gaskets, (8) Bolts, (8) Nuts
Standards
ANSI
Item
CR Connections Flange Kit
Flange Type
Standard
ANSI Flange Class
Class 150
Compatible with Series
CR 32
Compatible with Manufacturer Model Number
CR 32
Number of Mounting Holes
4
Compatible with Brand
Grundfos
Product Type
Flange
Flange Gasket Material
Aramid Fiber/NBR
Flange Material
Cast Iron
Number of Flanges Included
2
For Pipe Connection Standard
NPT
Compatible Manufacturer Model Number
CR 32
Compatible Manufacturer Part Number
CR 32

Description

CR Connections Flange Kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.