Zoro Homepage

Grinder Pump, 33 ft, Single, 208/230V AC

  • Mfr # 98682338

  • Zoro # G115487649


product price: $4,948.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Cast Iron
Cord Length
33 ft
Phase
Single
Feet of Head - Maximum
41.34 ft
Current
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98682338
Zoro #
G115487649
UPC #
-
Country of Origin
Hungary

Dimensions

Cord Length
33 ft
Discharge Diameter
1 1/2 in

Details

Impeller Material
Cast Iron
Item
Grinder Pump
Phase
Single
Feet of Head - Maximum
41.34 ft
Current
8 A
Cord Termination
Bare Wire Leads
Rated Voltage
208/230V AC
Power Source
Corded Electric
Requires Control Panel
Control Panel Required
Shaft Seal Material
SIC/SIC
Discharge Orientation
Horizontal
Horsepower
1 21/100 hp
Hazardous Location Class
Not Rated
For Media Type
Sewage Water
Motor Housing Material
Cast Iron
Discharge Standard
Flanged
Volute Material
Cast Iron

Description

Grinder Pump, Rated Voltage 208/230V AC, Impeller Material Cast Iron, Switch Electrical Connection Not Applicable, Cord Length 33 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.