Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder Pump, 33 ft, Three, 208/230V AC

  • Mfr # 98682394

  • Zoro # G015487664


product price: $5,571.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Cast Iron
Phase
Three
Cord Length
33 ft
Volute Material
Cast Iron
Standards
CSA, FM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98682394
Zoro #
G015487664
UPC #
-
Country of Origin
Hungary

Dimensions

Cord Length
33 ft
Body Diameter
216 mm
Discharge Diameter
1 1/2 in
Overall Width
216 mm
Overall Length
252 mm
Overall Height
467 mm

Details

Impeller Material
Cast Iron
Phase
Three
Item
Grinder Pump
Volute Material
Cast Iron
Standards
CSA, FM
Feet of Head - Maximum
13.8 m
For Media Type
Sewage Water, Sludge, Trash Water
Cord Termination
Bare Wire Leads
Discharge Orientation
Horizontal
Installation
Submersible
Rated Voltage
208/230V AC
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Liquid Temperature - Maximum
68 Degrees F
Horsepower
1 21/100 hp
Current
6 A
Hazardous Location Class
Class I Division 1 Groups C, D
Requires Control Panel
Control Panel Required
Rotation Speed - Maximum
3,497 RPM
Discharge Standard
Flanged
Shaft Seal Material
SIC/SIC
Application
Dewatering, Waste Removal
Series
SEG

Description

Grinder Pump, Rated Voltage 208/230V AC, Impeller Material Cast Iron, Switch Electrical Connection Not Applicable, Overall Height 467 mm, Cord Length 33 ft, Overall Width 216 mm, Overall Length 252 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.