Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder Pump, 33 ft, Three, 460V AC

  • Mfr # 98280872

  • Zoro # G615487644


product price: $6,887.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Cast Iron
Cord Length
33 ft
Phase
Three
Standards
PA-I
Discharge Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98280872
Zoro #
G615487644
UPC #
-
Country of Origin
Hungary

Dimensions

Cord Length
33 ft
Body Diameter
256 mm
Overall Length
294 mm
Discharge Diameter
1 1/2 in
Overall Width
256 mm
Overall Height
521 mm

Details

Impeller Material
Cast Iron
Phase
Three
Item
Grinder Pump
Standards
PA-I
Discharge Orientation
Horizontal
Series
SEG
Shaft Seal Material
SIC/SIC
For Media Type
Sewage Water, Sludge, Trash Water
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Application
Dewatering, Waste Removal
Discharge Standard
Flanged
Requires Control Panel
Control Panel Required
Horsepower
3 hp
Feet of Head - Maximum
29.3 m
Installation
Submersible
Current
5 A
Cord Termination
Bare Wire Leads
Volute Material
Cast Iron
Rated Voltage
460V AC
Liquid Temperature - Maximum
68 Degrees F
Rotation Speed - Maximum
3,500 RPM
Hazardous Location Class
Not Rated

Description

Grinder Pump, Rated Voltage 460V AC, Impeller Material Cast Iron, Switch Electrical Connection Not Applicable, Overall Height 521 mm, Cord Length 33 ft, Overall Width 256 mm, Overall Length 294 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.