Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder Pump, 33 ft, Three, 460V AC

  • Mfr # 98280893

  • Zoro # G715487421


product price: $7,721.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Impeller Material
Cast Iron
Cord Length
33 ft
Phase
Three
Discharge Standard
Flanged
Installation
Submersible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98280893
Zoro #
G715487421
UPC #
-
Country of Origin
Hungary

Dimensions

Cord Length
33 ft
Body Diameter
256 mm
Overall Height
572 mm
Overall Length
294 mm
Overall Width
256 mm
Discharge Diameter
2 in

Details

Impeller Material
Cast Iron
Item
Grinder Pump
Phase
Three
Discharge Standard
Flanged
Installation
Submersible
Shaft Seal Material
SIC/SIC
Feet of Head - Maximum
32.6 m
Hazardous Location Class
Not Rated
Discharge Orientation
Horizontal
Horsepower
5 1/2 hp
Cord Termination
Bare Wire Leads
For Media Type
Sewage Water, Sludge, Trash Water
Volute Material
Cast Iron
Standards
PA-I
Current
8 A
Requires Control Panel
Control Panel Required
Power Source
Corded Electric
Rotation Speed - Maximum
3,452 RPM
Liquid Temperature - Maximum
68 Degrees F
Series
SEG
Application
Dewatering, Waste Removal
Rated Voltage
460V AC
Motor Housing Material
Cast Iron

Description

Grinder Pump, Rated Voltage 460V AC, Impeller Material Cast Iron, Switch Electrical Connection Not Applicable, Overall Height 572 mm, Cord Length 33 ft, Overall Width 256 mm, Overall Length 294 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.