Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder Pump, 33 ft, Three, 460V AC

  • Mfr # 98682396

  • Zoro # G915487610


product price: $5,571.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Cast Iron
Cord Length
33 ft
Phase
Three
Rotation Speed - Maximum
3,450 RPM
Hazardous Location Class
Class I Division 1 Groups C, D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98682396
Zoro #
G915487610
UPC #
-
Country of Origin
Hungary

Dimensions

Cord Length
33 ft
Discharge Diameter
1 1/2 in
Overall Length
252 mm
Overall Width
216 mm
Overall Height
467 mm
Body Diameter
216 mm

Details

Impeller Material
Cast Iron
Phase
Three
Item
Grinder Pump
Rotation Speed - Maximum
3,450 RPM
Hazardous Location Class
Class I Division 1 Groups C, D
Requires Control Panel
Control Panel Required
For Media Type
Sewage Water, Sludge, Trash Water
Cord Termination
Bare Wire Leads
Discharge Standard
Flanged
Volute Material
Cast Iron
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
68 Degrees F
Standards
CSA, FM
Horsepower
1 61/100 hp
Installation
Submersible
Application
Dewatering, Waste Removal
Series
SEG
Discharge Orientation
Horizontal
Power Source
Corded Electric
Feet of Head - Maximum
17.3 m
Current
3 A
Shaft Seal Material
SIC/SIC
Rated Voltage
460V AC

Description

Grinder Pump, Rated Voltage 460V AC, Impeller Material Cast Iron, Switch Electrical Connection Not Applicable, Overall Height 467 mm, Cord Length 33 ft, Overall Width 216 mm, Overall Length 252 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.