This item is Discontinued.

Grundfos Hot Water Circulator Pump, 1/6, 230, Flange Connection UPS43-100 SF

Hot Water Circulator Pump, 1/6, 230, Flange Connection (Discontinued)

  • Mfr # UPS43-100 SF
  • Zoro # G4309794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UPS43-100 SF
Zoro #
G4309794
UPC #
5710629433626
Country of Origin
United States

Dimensions

Inlet/Outlet Size
GF 40/43
Width
6"
Face to Face Dimension
8-1/2"
Length
8-1/2"
Manufacturers Warranty Length
3 yr.

Details

HP
1/6
Housing Material
Stainless steel
Connection Style
Flange
Max. GPM @ Head
60 gpm @ 4 ft.
Min. GPM @ Head
0 gpm @ 31 ft.
Voltage
230
Pump Type
Wet Rotor, Maintenance Free
Max. Temp.
230 Degrees F
Impeller Material
PES Composite
Item
Hot Water Circulator Pump
Compliance
cETL
Includes
Gaskets
Thermal Protection
Auto
Phase
1
Series
UP
Mechanical Seal
Wet Rotor
Amps
1.70
RPM
3380
Features
3-Speed, Maintenance Free
Shaft Material
Stainless Steel
Shut-Off
31 ft.
Max. Operating Pressure
145 psi
Best Efficiency GPM @ Head
32 gpm @ 22 ft.
Loop Configuration
Open
Flange/Union Included
No
Number of Speeds
3
Drive Type
Direct

Description

Hot Water Circulator Pump, Face to Face Dimension 8 1/2 in, Number of Speeds 3, Phase 1, Pump Type Wet Rotor, Maintenance Free, Series UP, Amps 1.70

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.