JP PS 16 05 154 1x115/230V 60Hz Cond. HU

  • Mfr # 99463939

  • Zoro # G615189579


product price:  $691.99
/ea
Free Shipping & Returns

Key Features

Length
15.9 in
Max. Pressure
PN 6 bar
Width
7.32 in
Housing Material
Stainless Steel
Application
Garden and Domestic Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99463939
Zoro #
G615189579
UPC #
5713829543096
Country of Origin
Unknown

Dimensions

Length
15.9 in
Width
7.32 in
Length of Cable
1.5 m
Depth
8.22 in

Details

Max. Pressure
PN 6 bar
Housing Material
Stainless Steel
Application
Garden and Domestic Applications
Voltage
115/230
Rated flow
4 m³/h
Density
998.2 kg/m³
Pumped liquid
Water
Mains Frequency
60 Hz
Color
Black
Range of Ambient Temperature
0 - 40 °C
Liquid Temperature Range
0-40 °C
Rated current
8.2 / 4.2 A
Standards
CSA,cULus

Description

Jet Pumps are self-priming single-stage centrifugal pumps. The pumps are designed for various garden and domestic applications, including water supply and transfer duties.Grundfos JP PS is a self-priming single-stage centrifugal jet pump with axial inlet and radial outlet for easy adaption to local piping system. The JP pump is ideal for transferring water from wells or ground tanks in a large variety of installations and it has excellent suction capacity.It features an integrated pressure switch that automatically starts the pump according to demand. We recommend adding a diaphragm tank which increases system comfort by compensating for pressure drops when a tap is opened. A diaphragm tank moreover reduces problems with water hammer in the pipes. The JP pump is designed for a long and trouble-free operation. The overall design is robust with excellent corrosion resistance ensured by the stainless-steel pump housing, composite impeller and paint application by electrophoresis. The compact design features a built-in ejector with guide vanes. This ensures optimum self-priming properties, featuring a suction-lift up to 8 meters. The self-priming pump also ensures a stable operation as is it able to lift liquid from below the inlet level and can handle a mix of air and liquid until the pump reaches a fully-primed pumping condition.The JP pump has built-in thermal protection, which immediately stops the pump if it overheats. The motor is air cooled and equipped with oversized, sealed, greased-for-life ball bearings to ensure silent operation and minimum service.


  • Self-priming after initial fill, suction lift capability up to 26 feet
  • High quality pressure switch for auto stop/start
  • Robust design, corrosion-resistant stainless steel construction
  • Thermal overload protection
  • Built-in ejector complete with a clean-out port to clear blockage
  • Expanded range of spare parts kits and replacement motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.