Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magna3 65-120 GF 115v CI 1hp

  • Mfr # 98124696

  • Zoro # G010088125


product price: $7,038.00
/ea
Free Shipping & Returns

Key Features

Phase
1
Horsepower
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98124696
Zoro #
G010088125
UPC #
-
Country of Origin
United States

Details

Phase
1
Horsepower
1 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.