Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-InUtilityPump, 24.9ft, 220-230VAC

  • Mfr # 96847175

  • Zoro # G816261357


original price: $2,276.99
10% off
new price: $2,048.99
/ea
Free Shipping & Returns

Key Features

Rotation Speed - Maximum
3,330 RPM
Motor Housing Material
Stainless Steel
Frequency
60 Hz
For Media Type
Grey Water
Discharge Internal Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96847175
Zoro #
G816261357
UPC #
-
Country of Origin
Hungary

Dimensions

Discharge Internal Diameter
1 1/2 in
Manufacturers Warranty Length
2 yr
Overall Height
14 3/4 in
Cord Length
24 9/10 ft
Depth Pumped - Minimum
4 in
Width at Widest Point
8 1/2 in
Sump Pit Diameter - Minimum
21 1/2 in
Body Diameter
8 1/2 in
Solids Diameter - Maximum
1 2/5 in

Details

Rotation Speed - Maximum
3,330 RPM
Motor Housing Material
Stainless Steel
Frequency
60 Hz
For Media Type
Grey Water
Current
5.2 A
Duty Cycle
Continuous
Liquid Temperature - Maximum
131 Degrees F
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Includes
Float Switch
Discharge Internal Gender
Female
Item
Plug-In Utility Pump
Flow Rate @ 5 ft of Head
72 gpm
Impeller Material
Stainless Steel
Series
UNLIFT AP35
Flow Rate - Maximum
66 gpm
Standards
cCSAus, PROP65
Flow Rate @ 10 ft of Head
69 gpm
Power Source
Corded Electric
Phase
Single
Discharge Internal Standard
NPT
Feet of Head - Maximum
39.37 ft
Rated Voltage
220-230V AC
Switch Actuation
Tether Float
Horsepower
1 61/100 hp
Connection Type
NPT(F)
Voltage
220-230V AC

Description

Plug-In Utility Pump, Rated Voltage 220-230V AC, Switch Actuation Tether Float, Impeller Material Stainless Steel, Width at Widest Point 8 1/2 in, Overall Height 14 3/4 in, Duty Cycle Continuous, Cord Length 24 9/10 ft, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.