Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-InUtilityPump, 25ft, 220-230VAC

  • Mfr # 96846966

  • Zoro # G616261366


original price: $2,357.99
10% off
new price: $2,121.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 1/2 in
Flow Rate - Maximum
136 gpm
Manufacturers Warranty Length
2 yr
Switch Actuation
Tether Float
For Media Type
Clear Water, Sewage Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96846966
Zoro #
G616261366
UPC #
-
Country of Origin
Serbia

Dimensions

Overall Height
18 1/2 in
Manufacturers Warranty Length
2 yr
Width at Widest Point
9 1/4 in
Discharge Internal Diameter
2 in
Cord Length
25 ft
Solids Diameter - Maximum
2 in
Body Diameter
9 1/4 in
Depth Pumped - Minimum
4 in
Sump Pit Diameter - Minimum
21 1/2 in

Details

Flow Rate - Maximum
136 gpm
Switch Actuation
Tether Float
Item
Plug-In Utility Pump
For Media Type
Clear Water, Sewage Water
Flow Rate @ 10 ft of Head
139 gpm
Motor Housing Material
Stainless Steel
Includes
Float Switch
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Current
6.4 A
Phase
Single
Duty Cycle
Continuous
Discharge Internal Gender
Female
Standards
cCSAus, PROP67
Rated Voltage
220-230V AC
Series
UNLIFT AP50B
Liquid Temperature - Maximum
104 Degrees F
Discharge Internal Standard
NPT
Rotation Speed - Maximum
3,400 RPM
Horsepower
1 hp
Impeller Material
Stainless Steel
Frequency
60 Hz
Feet of Head - Maximum
49 ft
Power Source
Corded Electric
Flow Rate @ 5 ft of Head
142 gpm
Connection Type
NPT(F)
Voltage
220-230V AC

Description

Plug-In Utility Pump, Rated Voltage 220-230V AC, Switch Actuation Tether Float, Impeller Material Stainless Steel, Width at Widest Point 9 1/4 in, Overall Height 18 1/2 in, Duty Cycle Continuous, Cord Length 25 ft, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.