Pump head UPS40-240/2 1x230V 60Hz USA

  • Mfr # 96407099

  • Zoro # G015189612


product price: $3,745.99
/ea
Free Shipping & Returns

Key Features

For Use With
Grundfos UPS Series Pumps
Material
Stainless Steel
Voltage
230
Phase
Single Phase
HP
1.5 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96407099
Zoro #
G015189612
UPC #
5700390781989
Country of Origin
Unknown

Details

For Use With
Grundfos UPS Series Pumps
Material
Stainless Steel
Voltage
230
Phase
Single Phase
HP
1.5 HP
Color
Red
Pump Speeds
3-Speed

Description

  • The pump head is pre-assembled with the related *3-speed motor, impeller and volute gasket.
  • All pump heads are supplied with a stainless steel impeller for use on heating or potable water systems
  • 230V
  • Single Phase
  • 3-speed pump head assemby
  • Designed for use with UPS40-240/2 pumps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.