Zoro Homepage

Pump Motor, 3 hp, 230/460V AC

  • Mfr # 99883243

  • Zoro # G515832216


product price: $1,778.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
Standards
CC, cCSAus, cURus, IC 411
Motor Frame Designation
182/4TC
Revolutions Per Minute - Maximum
3,515 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99883243
Zoro #
G515832216
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
1 yr
Body Diameter
8 7/8 in
Bolt Circle Diameter
7 1/4 in

Details

Item
Pump Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
Standards
CC, cCSAus, cURus, IC 411
Motor Frame Designation
182/4TC
Revolutions Per Minute - Maximum
3,515 RPM
Compatible with Brand
Grundfos
Electrical Connection Type
Hardwired
Full Load Current
8.44/4.22 A
Compatible with Manufacturer Model Number
WEG
Thermal Protection
No Thermal Protection
Horsepower
3 hp
Ambient Temperature - Minimum
-4 Degrees F
Ambient Temperature - Maximum
104 Degrees F
Nameplate Voltage
230/460V AC
Frequency
60 Hz
Compatible with Pump Type
In-Line Circulating Pumps
Compatible Manufacturer Model Number
WEG
Compatible Manufacturer Part Number
WEG

Description

Cordless Blower

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.