Shop All 3-Phase AC Motors
Grundfos
Pump Motors, MLE132E 3U460-2 7.5HP 213TC /pkg CRE10. 7.5 HP, 440-480 Volt, 3 Ph (Three Phase), 3480
Mfr # 91150307
Zoro # G705931026
Free Shipping & Returns
$5,246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grundfos
- MFR # 91150307
- Zoro # G705931026
- Country of Origin Germany
- Category 3-Phase AC Motors
Description
Grundfos 91150307 - Grundfos Pump Motors, MLE132E 3U460-2 7.5HP 213TC /pkg CRE10. 7.5 HP, 440-480 Volt, 3 Ph (Three Phase), 3480 RPM, 2 Pole, 213TC Frame.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-30 (1760-8MGT-30)
- INA Drawn Cup Needle Roller Bearing, #Sce55, #SCE55 (SCE55)
- LUBRIPLATE Fmo-85-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-057)
- MRC Inst & Mini - Inch Brgs, #R6ZZ (R6ZZ)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH50)
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182TC-S)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH70)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3E184T-W22)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00158ET3E145TC-W22)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3546T-8, 1HP, 1765RPM, 3PH, 60HZ, 143T, 3524M, TEFC, F1 (EM3546T-8)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 3,460 Nameplate RPM (CEM3660T)
- Grundfos 3-Phase AC Motors