Shop All 3-Phase AC Motors
Grundfos
Pump Motors, MLE80B 1U240-2 1.5HP 56C-H CRE5 with PKG. 1.5 HP, 200-240 Volt, 1 Ph (Single
Mfr # 91150355
Zoro # G705930876
product price: $2,374.99
/ea
Free Shipping & Returns
$2,374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grundfos
- MFR # 91150355
- Zoro # G705930876
- Country of Origin Germany
- Category 3-Phase AC Motors
Description
Grundfos 91150355 - Grundfos Pump Motors, MLE80B 1U240-2 1.5HP 56C-H CRE5 with PKG. 1.5 HP, 200-240 Volt, 1 Ph (Single Phase), 3400 RPM, 2 Pole, 56C Frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA 25 Ton Cylinder, SA, 402 In Stroke, H2504 (H2504)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2050A2CL)
- RULAND Motion Control Coupling, 6 Beam, 13x10mm, Aluminum, OD 31.8mm, L 44.5mm (FSMR32-13-10-A)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JES, EPDM Rubber (7JS)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (36VF37)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3546)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF47)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (5K33FN30)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254TC-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6004)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF18)
- Grundfos General Purpose AC Motors