Shop All 3-Phase AC Motors
Grundfos
Pump Motors, MTR2 EXP 3HP 3x230/460 60HZ 6206/Key PE. 3 HP, 230/460 Volt, 60 Hz, 3 Ph (Three
Mfr # 84Z06125
Zoro # G705930685
original price:
$3,579.00
9% off
Free Shipping & Returns
$3,221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grundfos
- MFR # 84Z06125
- Zoro # G705930685
- Country of Origin Germany
- Category 3-Phase AC Motors
Description
Grundfos 84Z06125 - Grundfos Pump Motors, MTR2 EXP 3HP 3x230/460 60HZ 6206/Key PE. 3 HP, 230/460 Volt, 60 Hz, 3 Ph (Three Phase), 3450 RPM, 2 Pole, 182TC Frame, EXP PE - Explosion Proof (Premium Efficient) Motor Enclosure. Baldor Brand Motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (40B16F-1 1/4)
- GATES Polyflex Belts, 7M750 (7M750)
- COILHOSE PNEUMATICS Flexeel Coil 3/8" ID x 15' Swivel Transparent Red (CO PUE38-154B-TR)
- DYNABRADE DYNASWIVEL FITTING (DB94300)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,485 Nameplate RPM (31LH62)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3710T, 7.5HP, 1755RPM, 3PH, 60HZ, 213T, 3728M, TEAO, F (AOM3710T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (L3506)
- MARATHON Motor 3 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 182TC Frame, TENV (Y541A)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (20VD21)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 143T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3559T)
- Grundfos General Purpose AC Motors