Zoro Homepage

SBA 3-45 A - 1HP Pump w/ Bottom Strainer & Float Switch 115V

  • Mfr # 92713157

  • Zoro # G013362314


product price: $1,132.99
/ea
Free Shipping & Returns

Key Features

Includes
Comes with integrated bottom suction strainer.
Voltage
115V
Width
22 in
Height
5.91 in
Length
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92713157
Zoro #
G013362314
UPC #
-
Country of Origin
Italy

Dimensions

Width
22 in
Height
5.91 in
Length
5.91 in

Details

Includes
Comes with integrated bottom suction strainer.
Voltage
115V
Features
Pumps include a Float Switch that causes the pump to turn on or off based on the position of the float.
Color
Black
For Use With
Water Boosting

Description

The SBA is a complete all-in-one submersible booster pump for pumping clean water, it is especially suitable for rainwater application and small private wells. The SBA comes with an integrated control unit, eliminating the need for an external pump controller. With SBA it is literally a matter of plug and pump. Once installed and connected to the piping; all you need to do is switch on the pump. The result is a reliable solution and greatly reduced installation costs. The pump is available in two main versions:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.