Zoro Homepage

SCALA2 3-45 Booster Pump with Integrated Speed Control

  • Mfr # 98562817

  • Zoro # G312377569


product price: $1,492.99
/ea
Free Shipping & Returns

Key Features

Max. PSI Boost @ 0-10 GPM
max 145 psi
Length
11.9 in
Max. Liquid Temp.
max. 113 Fahrenheit
Hz
60 Hz
Amps
2.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98562817
Zoro #
G312377569
UPC #
5711497233868
Country of Origin
Unknown

Dimensions

Length
11.9 in
Width
7.6 in

Details

Max. PSI Boost @ 0-10 GPM
max 145 psi
Max. Liquid Temp.
max. 113 Fahrenheit
Hz
60 Hz
Amps
2.8 A

Description

SCALA2 is a fully integrated, self-priming, compact pump designed for pressure boosting in domestic applications. SCALA2 has integrated speed control which allows maintaining perfect pressure in the taps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.