Zoro Homepage

SewageEjectorPump, 49.25ft, 10hp

  • Mfr # 99034733

  • Zoro # G115487403


product price: $21,923.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
Cord Length
49 1/4 ft
NEC Cord Designation
SEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99034733
Zoro #
G115487403
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Solids Diameter - Maximum
3 1/8 in
Discharge Diameter
100 mm
Body Diameter
16 3/4 in
Width at Widest Point
20 7/8 in
Overall Height
32 1/4 in

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 20 7/8 in, Overall Height 32 1/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.