Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 1.5hp

  • Mfr # 99030266

  • Zoro # G015487459


product price: $13,361.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SEOOW
Thermal Protection
Auto
Cord Length
49 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030266
Zoro #
G015487459
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Body Diameter
13 1/4 in
Overall Height
28 in
Solids Diameter - Maximum
3 1/8 in
Width at Widest Point
16 1/8 in
Discharge Diameter
80 mm

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SEOOW
Thermal Protection
Auto
Phase
Three
Item
Sewage Ejector Pump
Motor Housing Material
Cast Iron
Series
SLV
Horsepower
1 1/2 hp
Volute Material
Cast Iron
Frequency
60 Hz
Duty Cycle
Continuous, Intermittent
For Media Type
Sewage Water
Requires Control Panel
No Control Panel Required
Alert Output
Audio
Shaft Seal Material
Silicon Carbide
Power Source
Corded Electric
Switch Electrical Connection
No Switch Included
Current
5.05/2.85 A
Rotation Speed - Maximum
1,740 RPM
Feet of Head - Maximum
25.26 ft
Liquid Temperature - Maximum
104 Degrees F
Alerts Indicated
Power Outage, Pump Fail to Run
Standards
CSA, FM
Installation
Submersible
Control Panel Functions
On/Off
Motor Design
Three-Phase
Discharge Orientation
Horizontal
Hazardous Location Class
Not Rated
Discharge Standard
Flanged
Flow Rate @ 10 ft of Head
60 gpm
Application
Waste Removal, Dewatering
Impeller Design
Vortex
Rated Voltage
230 to 460V AC

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 16 1/8 in, Overall Height 28 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.