Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 3hp

  • Mfr # 99030130

  • Zoro # G115487465


product price: $14,731.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
Cord Length
49 1/4 ft
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030130
Zoro #
G115487465
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Overall Height
26 7/8 in
Body Diameter
13 3/4 in
Discharge Diameter
100 mm
Solids Diameter - Maximum
3 1/8 in
Width at Widest Point
17 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
Item
Sewage Ejector Pump
Phase
Three
NEC Cord Designation
SEOOW
Standards
CSA, FM
Feet of Head - Maximum
45.28 ft
Motor Housing Material
Cast Iron
Installation
Submersible
Shaft Seal Material
Silicon Carbide
Series
SL1
Impeller Design
Tube
Duty Cycle
Continuous, Intermittent
Switch Electrical Connection
No Switch Included
Alert Output
Audio
For Media Type
Sewage Water
Alerts Indicated
Power Outage, Pump Fail to Run
Hazardous Location Class
Not Rated
Current
8.95/5 A
Control Panel Functions
On/Off
Volute Material
Cast Iron
Horsepower
3 hp
Discharge Standard
Flanged
Rotation Speed - Maximum
1,750 RPM
Motor Design
Three-Phase
Liquid Temperature - Maximum
104 Degrees F
Rated Voltage
230 to 460V AC
Flow Rate @ 10 ft of Head
70 gpm
Power Source
Corded Electric
Discharge Orientation
Horizontal
Application
Waste Removal, Dewatering
Requires Control Panel
No Control Panel Required
Frequency
60 Hz

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 17 1/8 in, Overall Height 26 7/8 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.