Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 4hp

  • Mfr # 99030118

  • Zoro # G615487576


product price: $12,446.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
2 yr
Phase
Three
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030118
Zoro #
G615487576
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Body Diameter
12 5/8 in
Overall Height
25 1/4 in
Width at Widest Point
14 3/8 in
Solids Diameter - Maximum
2 in
Discharge Diameter
65 mm

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Thermal Protection
Auto
NEC Cord Designation
SEOOW
Item
Sewage Ejector Pump
Current
11.4/6 A
For Media Type
Sewage Water
Frequency
60 Hz
Installation
Submersible
Discharge Standard
Flanged
Motor Design
Three-Phase
Alerts Indicated
Power Outage, Pump Fail to Run
Hazardous Location Class
Not Rated
Discharge Orientation
Horizontal
Flow Rate @ 10 ft of Head
25 gpm
Standards
CSA, FM
Volute Material
Cast Iron
Duty Cycle
Continuous, Intermittent
Series
SL1
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Feet of Head - Maximum
84.65 ft
Rated Voltage
230 to 460V AC
Rotation Speed - Maximum
3,480 RPM
Horsepower
4 hp
Impeller Design
Tube
Requires Control Panel
No Control Panel Required
Control Panel Functions
On/Off
Application
Waste Removal, Dewatering
Switch Electrical Connection
No Switch Included
Shaft Seal Material
Silicon Carbide
Alert Output
Audio

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 14 3/8 in, Overall Height 25 1/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.