Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 4hp

  • Mfr # 99030131

  • Zoro # G615487545


product price: $16,328.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
Manufacturers Warranty Length
2 yr
NEC Cord Designation
SEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030131
Zoro #
G615487545
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Discharge Diameter
100 mm
Solids Diameter - Maximum
3 1/8 in
Overall Height
28 5/8 in
Width at Widest Point
19 7/8 in
Body Diameter
15 5/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Thermal Protection
Auto
NEC Cord Designation
SEOOW
Phase
Three
Item
Sewage Ejector Pump
Current
12/6.45 A
Alerts Indicated
Power Outage, Pump Fail to Run
Rated Voltage
230 to 460V AC
Standards
CSA, FM
Flow Rate @ 10 ft of Head
100 gpm
Series
SL1
Switch Electrical Connection
No Switch Included
Discharge Standard
Flanged
Feet of Head - Maximum
43.64 ft
Discharge Orientation
Horizontal
Control Panel Functions
On/Off
Alert Output
Audio
Duty Cycle
Continuous, Intermittent
Impeller Design
Tube
Frequency
60 Hz
Motor Design
Three-Phase
Requires Control Panel
No Control Panel Required
Motor Housing Material
Cast Iron
Installation
Submersible
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Rotation Speed - Maximum
1,740 RPM
Shaft Seal Material
Silicon Carbide
Application
Waste Removal, Dewatering
For Media Type
Sewage Water
Horsepower
4 hp

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 19 7/8 in, Overall Height 28 5/8 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.