Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 4hp

  • Mfr # 99030255

  • Zoro # G015487466


product price: $13,132.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99030255
Zoro #
G015487466
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Overall Height
26 7/8 in
Solids Diameter - Maximum
2 1/2 in
Width at Widest Point
15 5/8 in
Discharge Diameter
65 mm
Body Diameter
12 5/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Three
Thermal Protection
Auto
NEC Cord Designation
SEOOW
Rated Voltage
230 to 460V AC
Alerts Indicated
Power Outage, Pump Fail to Run
Switch Electrical Connection
No Switch Included
Rotation Speed - Maximum
3,480 RPM
Impeller Design
Vortex
Flow Rate @ 10 ft of Head
20 gpm
For Media Type
Sewage Water
Installation
Submersible
Motor Housing Material
Cast Iron
Current
11.4/6 A
Application
Waste Removal, Dewatering
Standards
CSA, FM
Discharge Orientation
Horizontal
Liquid Temperature - Maximum
104 Degrees F
Horsepower
4 hp
Control Panel Functions
On/Off
Series
SLV
Duty Cycle
Continuous, Intermittent
Shaft Seal Material
Silicon Carbide
Motor Design
Three-Phase
Volute Material
Cast Iron
Discharge Standard
Flanged
Feet of Head - Maximum
68.24 ft
Hazardous Location Class
Not Rated
Requires Control Panel
No Control Panel Required
Frequency
60 Hz
Alert Output
Audio
Power Source
Corded Electric

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 15 5/8 in, Overall Height 26 7/8 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.