Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 4hp

  • Mfr # 99034765

  • Zoro # G415487844


product price: $15,470.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
NEC Cord Designation
SEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99034765
Zoro #
G415487844
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Solids Diameter - Maximum
4 in
Overall Height
29 in
Body Diameter
15 in
Discharge Diameter
100 mm
Width at Widest Point
18 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
NEC Cord Designation
SEOOW
Thermal Protection
Auto
Phase
Three
Rotation Speed - Maximum
1,752 RPM
Installation
Submersible
Hazardous Location Class
Not Rated
Application
Waste Removal, Dewatering
Motor Housing Material
Cast Iron
Frequency
60 Hz
Duty Cycle
Continuous, Intermittent
Requires Control Panel
No Control Panel Required
Shaft Seal Material
Silicon Carbide
Liquid Temperature - Maximum
104 Degrees F
Impeller Design
Vortex
Flow Rate @ 10 ft of Head
80 gpm
Discharge Orientation
Horizontal
Horsepower
4 hp
Series
SLV
Alert Output
Audio
Control Panel Functions
On/Off
For Media Type
Sewage Water
Switch Electrical Connection
No Switch Included
Feet of Head - Maximum
38.72 ft
Rated Voltage
208 to 230V AC
Motor Design
Three-Phase
Discharge Standard
Flanged
Current
12.5 to 12.9 A
Standards
CSA, FM
Alerts Indicated
Power Outage, Pump Fail to Run
Volute Material
Cast Iron
Power Source
Corded Electric

Description

Sewage Ejector Pump, Rated Voltage 208 to 230V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 in, Overall Height 29 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.