Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 5.5hp

  • Mfr # 99030151

  • Zoro # G415487561


product price: $20,440.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Manufacturers Warranty Length
2 yr
NEC Cord Designation
SEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030151
Zoro #
G415487561
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Width at Widest Point
21 1/4 in
Discharge Diameter
150 mm
Overall Height
29 3/4 in
Body Diameter
17 1/4 in
Solids Diameter - Maximum
4 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
NEC Cord Designation
SEOOW
Item
Sewage Ejector Pump
Thermal Protection
Auto
Standards
CSA, FM
Rotation Speed - Maximum
1,760 RPM
Requires Control Panel
No Control Panel Required
Frequency
60 Hz
Motor Housing Material
Cast Iron
Alert Output
Audio
Power Source
Corded Electric
Hazardous Location Class
Not Rated
Installation
Submersible
Current
16.2/9.05 A
Application
Waste Removal, Dewatering
Discharge Standard
Flanged
Motor Design
Three-Phase
Horsepower
5 1/2 hp
Switch Electrical Connection
No Switch Included
Rated Voltage
230 to 460V AC
Series
SL1
Duty Cycle
Continuous, Intermittent
Shaft Seal Material
Silicon Carbide
Impeller Design
Tube
Volute Material
Cast Iron
For Media Type
Sewage Water
Flow Rate @ 10 ft of Head
200 gpm
Alerts Indicated
Power Outage, Pump Fail to Run
Control Panel Functions
On/Off
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
41.34 ft
Discharge Orientation
Horizontal

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 21 1/4 in, Overall Height 29 3/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.