Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 5.5hp

  • Mfr # 99030270

  • Zoro # G915487535


product price: $15,414.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Cord Length
49 1/4 ft
NEC Cord Designation
SEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99030270
Zoro #
G915487535
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Width at Widest Point
18 1/8 in
Discharge Diameter
80 mm
Solids Diameter - Maximum
3 1/8 in
Body Diameter
15 1/2 in
Overall Height
29 3/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
Item
Sewage Ejector Pump
NEC Cord Designation
SEOOW
Thermal Protection
Auto
Frequency
60 Hz
Feet of Head - Maximum
60.37 ft
Standards
CSA, FM
Installation
Submersible
Hazardous Location Class
Not Rated
Requires Control Panel
No Control Panel Required
Rotation Speed - Maximum
1,760 RPM
Current
16.2/9.05 A
Alerts Indicated
Power Outage, Pump Fail to Run
Power Source
Corded Electric
Alert Output
Audio
Flow Rate @ 10 ft of Head
20 gpm
Switch Electrical Connection
No Switch Included
Discharge Orientation
Horizontal
Volute Material
Cast Iron
Rated Voltage
230 to 460V AC
Motor Design
Three-Phase
Impeller Design
Vortex
Discharge Standard
Flanged
Series
SLV
Motor Housing Material
Cast Iron
Duty Cycle
Continuous, Intermittent
Liquid Temperature - Maximum
104 Degrees F
Horsepower
5 1/2 hp
Control Panel Functions
On/Off
Shaft Seal Material
Silicon Carbide
Application
Waste Removal, Dewatering
For Media Type
Sewage Water

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 1/8 in, Overall Height 29 3/8 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.