Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 5.5hp

  • Mfr # 99030283

  • Zoro # G515487829


product price: $16,229.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
49 1/4 ft
Phase
Three
Manufacturers Warranty Length
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030283
Zoro #
G515487829
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Width at Widest Point
18 in
Body Diameter
15 in
Discharge Diameter
100 mm
Solids Diameter - Maximum
4 in
Overall Height
29 7/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Phase
Three
NEC Cord Designation
SEOOW
Thermal Protection
Auto
Item
Sewage Ejector Pump
Switch Electrical Connection
No Switch Included
Standards
CSA, FM
Application
Waste Removal, Dewatering
Feet of Head - Maximum
47.57 ft
Control Panel Functions
On/Off
Impeller Design
Vortex
Duty Cycle
Continuous, Intermittent
For Media Type
Sewage Water
Series
SLV
Alerts Indicated
Power Outage, Pump Fail to Run
Alert Output
Audio
Liquid Temperature - Maximum
104 Degrees F
Current
16.2/9.05 A
Motor Design
Three-Phase
Requires Control Panel
No Control Panel Required
Frequency
60 Hz
Power Source
Corded Electric
Horsepower
5 1/2 hp
Rated Voltage
230 to 460V AC
Discharge Standard
Flanged
Installation
Submersible
Motor Housing Material
Cast Iron
Hazardous Location Class
Not Rated
Shaft Seal Material
Silicon Carbide
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
70 gpm
Rotation Speed - Maximum
1,760 RPM
Discharge Orientation
Horizontal

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 in, Overall Height 29 7/8 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.