Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 7.5hp

  • Mfr # 99030145

  • Zoro # G515487478


product price: $19,411.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Cord Length
49 1/4 ft
NEC Cord Designation
SEOOW
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030145
Zoro #
G515487478
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
49 1/4 ft
Manufacturers Warranty Length
2 yr
Body Diameter
15 5/8 in
Overall Height
29 3/4 in
Width at Widest Point
19 7/8 in
Discharge Diameter
100 mm
Solids Diameter - Maximum
3 1/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SEOOW
Thermal Protection
Auto
Phase
Three
Item
Sewage Ejector Pump
Installation
Submersible
Control Panel Functions
On/Off
Feet of Head - Maximum
70.21 ft
Power Source
Corded Electric
Duty Cycle
Continuous, Intermittent
Liquid Temperature - Maximum
104 Degrees F
Motor Design
Three-Phase
Application
Waste Removal, Dewatering
Flow Rate @ 10 ft of Head
50 gpm
Shaft Seal Material
Silicon Carbide
Requires Control Panel
No Control Panel Required
Series
SL1
Volute Material
Cast Iron
Alerts Indicated
Power Outage, Pump Fail to Run
Horsepower
7 1/2 hp
For Media Type
Sewage Water
Alert Output
Audio
Motor Housing Material
Cast Iron
Hazardous Location Class
Not Rated
Switch Electrical Connection
No Switch Included
Rotation Speed - Maximum
1,750 RPM
Frequency
60 Hz
Impeller Design
Tube
Current
19.2/10.1 A
Rated Voltage
230 to 460V AC
Discharge Orientation
Horizontal
Standards
CSA, FM
Discharge Standard
Flanged

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 19 7/8 in, Overall Height 29 3/4 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.