Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 7.5hp

  • Mfr # 99030153

  • Zoro # G815487406


product price: $20,676.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
2 yr
NEC Cord Designation
SEOOW
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030153
Zoro #
G815487406
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Width at Widest Point
21 1/4 in
Body Diameter
17 1/4 in
Solids Diameter - Maximum
4 in
Discharge Diameter
150 mm
Overall Height
30 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
NEC Cord Designation
SEOOW
Phase
Three
Item
Sewage Ejector Pump
Thermal Protection
Auto
Standards
CSA, FM
Feet of Head - Maximum
53.15 ft
Control Panel Functions
On/Off
Rated Voltage
230 to 460V AC
Shaft Seal Material
Silicon Carbide
Frequency
60 Hz
Discharge Standard
Flanged
Motor Design
Three-Phase
Duty Cycle
Continuous, Intermittent
Alert Output
Audio
Series
SL1
Current
19.2/10.1 A
Liquid Temperature - Maximum
104 Degrees F
Requires Control Panel
No Control Panel Required
Flow Rate @ 10 ft of Head
100 gpm
Volute Material
Cast Iron
Application
Waste Removal, Dewatering
Horsepower
7 1/2 hp
Installation
Submersible
Motor Housing Material
Cast Iron
Power Source
Corded Electric
For Media Type
Sewage Water
Hazardous Location Class
Not Rated
Switch Electrical Connection
No Switch Included
Discharge Orientation
Horizontal
Alerts Indicated
Power Outage, Pump Fail to Run
Rotation Speed - Maximum
1,750 RPM
Impeller Design
Tube

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 21 1/4 in, Overall Height 30 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.