Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 49.25ft, 8hp

  • Mfr # 99030262

  • Zoro # G315487838


product price: $15,987.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99030262
Zoro #
G315487838
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
49 1/4 ft
Width at Widest Point
18 in
Body Diameter
15 in
Solids Diameter - Maximum
3 1/8 in
Discharge Diameter
80 mm
Overall Height
29 5/8 in

Details

Switch Actuation
No Switch Included
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Thermal Protection
Auto
NEC Cord Designation
SEOOW
Phase
Three
Frequency
60 Hz
Control Panel Functions
On/Off
Requires Control Panel
No Control Panel Required
Standards
CSA, FM
Motor Design
Three-Phase
Application
Waste Removal, Dewatering
Impeller Design
Vortex
Rotation Speed - Maximum
3,530 RPM
Switch Electrical Connection
No Switch Included
Feet of Head - Maximum
86.29 ft
Alerts Indicated
Power Outage, Pump Fail to Run
Series
SLV
Discharge Orientation
Horizontal
Rated Voltage
230 to 460V AC
Volute Material
Cast Iron
Duty Cycle
Continuous, Intermittent
Flow Rate @ 10 ft of Head
20 gpm
Current
21.4/11.4 A
Installation
Submersible
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric
Discharge Standard
Flanged
Horsepower
8 hp
Shaft Seal Material
Silicon Carbide
Motor Housing Material
Cast Iron
Hazardous Location Class
Not Rated
Alert Output
Audio
For Media Type
Sewage Water

Description

Sewage Ejector Pump, Rated Voltage 230 to 460V AC, Impeller Material Cast Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 18 in, Overall Height 29 5/8 in, Cord Length 49 1/4 ft, Duty Cycle Continuous, Intermittent, Thermal Protection Auto, NEC Cord Designation SEOOW, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.