Submersible Pump, 30SQE10-130, 200-240V, 56 psi at 30 GPM

  • Mfr # 96160204

  • Zoro # G913362308


product price:  $3,218.00
/ea
Free Shipping & Returns

Key Features

Includes
Soft Start, Dry Run Protection, Overload protection, Over and under voltage protection
Voltage
240V
Height
5 in
Length
43 in
Features
Push button pressure set point adjustment, Low well water indicator, Pump running indicator, Keypad lockout, High quality stainless steel pressure sensor, Built-in diagnostics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96160204
Zoro #
G913362308
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5 in
Length
43 in
Width
5 in

Details

Includes
Soft Start, Dry Run Protection, Overload protection, Over and under voltage protection
Voltage
240V
Features
Push button pressure set point adjustment, Low well water indicator, Pump running indicator, Keypad lockout, High quality stainless steel pressure sensor, Built-in diagnostics
Color
Silver
For Use With
Water supply

Description

The SQE is the only constant pressure pump on the market fully equipped with built-in electronic controls which allow for advanced computer controlled performance and state of the art protection features including sophisticated diagnostics. The motor design is a Variable Speed Drive which electronically changes the pump speed to match demand providing you with the incredible comfort of constant pressure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.