Zoro Homepage

TP40-160/2 115V 1Ph 3/4HP Pump

  • Mfr # 96411798

  • Zoro # G609978141


product price: $5,043.99
/ea
Free Shipping & Returns

Key Features

Hz
60 Hz
Standards
Ul Recognized Component, Csa
Insulation class
B
Rated speed
3450 Rpm
Actual impeller diameter
86 Mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96411798
Zoro #
G609978141
UPC #
-
Country of Origin
United States

Dimensions

Actual impeller diameter
86 Mm

Details

Hz
60 Hz
Standards
Ul Recognized Component, Csa
Insulation class
B
Rated speed
3450 Rpm
Motor type
Baldor, Tefc
Maximum operating pressure
10 Bar
SF current
11,4/6-5,7 A
Liquid temperature range
-15 .. 140 °C
Pump housing
Cast Iron
Rated current
8 A
Rated power - P2
0.55 Kw
Pipe connection
1 1/2in
Pumped liquid
Water
Density
998.2 Kg/M³
Rated voltage
1 X 115/208-230 V
liquid temperature
20 °C
Rated flow
13.5 M³/H
Maximum ambient temperature
40 °C
Rated head
10.9 M
Impeller
Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.