Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
98393361
Zoro #
G7762959
UPC #
-
Country of Origin
Denmark
Dimensions
Cable Length
65 5/8 ft
Details
Item
Flowmeter Transmitter
Fits Brand
Grundfos
Housing Material
Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Voltage - Maximum
28V DC
Voltage - Minimum
9V DC
Operating Temperature - Maximum
176 Degrees F
Power Source
Hard-wired
Output Type
Analog 4-20 mA
Description
Flowmeter Transmitter, Housing Material Stainless Steel, Voltage - Maximum 28V DC, Voltage - Minimum 9V DC, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -4 Degrees F, Output Type Analog 4-20 mA, Cable Length 65 5/8 ft, Power Source Hard-wired
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.