UNILIFT KP 115V 1 Phase Submersible Wastewater Pump with 1 1/4 in. NPTf connection

  • Mfr # 011DC201

  • Zoro # G410724449


product price:  $791.99
/ea
Free Shipping & Returns

Key Features

HP
0.25 HP
Nominal Voltage
115 V
Body Material
Stainless Steel
Length
5.82 in
Pump RPM
3185 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
011DC201
Zoro #
G410724449
UPC #
5700391247385
Country of Origin
Hungary

Dimensions

Length
5.82 in
Height
8.85 in
Cord Length
25 ft
Width
5.5 in
Size of Connection
1.25 in
Maximum Installation Depth
26.2 ft

Details

HP
0.25 HP
Nominal Voltage
115 V
Body Material
Stainless Steel
Pump RPM
3185 rpm
Color
Silver
Max. Liquid Temp.
32°F - 122°F
Hz
60 Hz
Amps
2.9 A
For Use With
Plumbing: Sewage, Residential Wastewater
Free passage
0.39 in
Rated Head
12.17 ft
Type of impeller
SEMI OPEN
Weight
15.4 lbs
Application
Plumbing
Maximum Flow
37.4 US gpm
Rated Flow
21.6 US gpm
Discharge
1.25 in FNPT

Description

Submersible drainage pumpVertical single-stage stainless steel submersible pump with vertical discharge port and integrated submersible 1-phase canned motor in insulation class F with thermal overload protection.The pump is fitted with a suction strainer, a carrying handle and is supplied with a 24.9 ft mains cable.The impeller is a semi-open impeller for 3/8 free passage suitable for pumping groundwater, surface water, rain water and similar liquids.The pump has a double shaft seal consisting of two lip seals with grease in-between.The pump has an outer casing ensuring continuous cooling of the motor by the pumped liquid. The rotor shaft operates in two maintenance-free carbon bearings cooled by the pumped liquid. The motor is filled with a non-toxic motor liquid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.