Zoro Homepage

UP 15-10 B5 Circulator Pump

  • Mfr # 59896213

  • Zoro # G912377938


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Max. GPM @ Head
0 - 6.2 ft
Hz
60 Hz
Pump Flow (GPM)
0 - 8.2 gpm
Max power input
25 W
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59896213
Zoro #
G912377938
UPC #
5700392936387
Country of Origin
Unknown

Details

Max. GPM @ Head
0 - 6.2 ft
Hz
60 Hz
Pump Flow (GPM)
0 - 8.2 gpm
Max power input
25 W
Number of Speeds
1
Horsepower
1/25 hp
Voltage
115V
Connection Type
Sweat
Phase
Single

Description

UP B is a circulator pump with a bronze pump housing for drinking water applications, while Grundfos UP N has stainless-steel pump housing. Both variants are recommended for underfloor heating systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.