Zoro Homepage

UP 15-10 SU7P/TLC, 1 Comfort Valve Circulator Pump

  • Mfr # 595916

  • Zoro # G812377557


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Max. GPM @ Head
0 - 5.1 ft
Application
Open-residential potable
Hz
60 Hz
Pump Flow (GPM)
0-6.3 gpm
Max power input
25 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595916
Zoro #
G812377557
UPC #
5700394894807
Country of Origin
Unknown

Details

Max. GPM @ Head
0 - 5.1 ft
Application
Open-residential potable
Hz
60 Hz
Pump Flow (GPM)
0-6.3 gpm
Max power input
25 W
Max. Storage Temperature
170 Fahrenheit
Phase
1
Pump Type
UP
Connection Type
NPT
Voltage
115V

Description

Comfort System for hot-water recirculation delivers hot water instantly to all faucets in private homes. It uses a bypass valve and pump with a timer to control water flow and deliver instant hot water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.