UP Series 115V 60Hz Bronze Stainless Steel Circulator Pump

  • Mfr # 59896114

  • Zoro # G210724434


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Horsepower
0.04 HP
Maximum Feet of Head
14 ft
Connection Type
Sweat
Discharge Pressure (PSI)
5.96 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59896114
Zoro #
G210724434
UPC #
5700391411250
Country of Origin
United States

Dimensions

Fitting Size
0.5 in
Overall Height
4.6875 in
Overall Length
5 in
Overall Width
5 in

Details

Voltage
115 V
Horsepower
0.04 HP
Maximum Feet of Head
14 ft
Connection Type
Sweat
Discharge Pressure (PSI)
5.96 psi
Amps
0.74 AMP
Standards
ANSI 61; UL Listed; ET Listed; NSF 61
Weight
5.3 lbs
Watts
85 W
Flow Rate
14.5 gpm
Color
Bronze
Blower Type
1 Speed
Liquid Temperature Range
35.6°F-230°F
Pump Housing Material
Bronze
Number of Speeds
Single-speed
Phase
Single Phase
Pump Type
Single-speed

Description

UP B is a circulator pump with a bronze pump housing for drinking water applications, while Grundfos UP N has stainless-steel pump housing. Both variants are recommended for underfloor heating systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.