Zoro Homepage

UPS 26-99 SFC Three Speed Circulator Pump

  • Mfr # 98961763

  • Zoro # G812377854


original price: $1,038.99
9% off
new price: $944.99
/ea
Free Shipping & Returns

Key Features

Voltage
230 V
Max. GPM @ Head
0 - 29 ft
Hz
60 Hz
Pump Flow (GPM)
0 - 33 gpm
Max power input
197 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98961763
Zoro #
G812377854
UPC #
5712604305751
Country of Origin
Unknown

Details

Voltage
230 V
Max. GPM @ Head
0 - 29 ft
Hz
60 Hz
Pump Flow (GPM)
0 - 33 gpm
Max power input
197 W
Pump Type
UP
Number of Speeds
3
Phase
1
Connection Type
Terminals

Description

UPS N is a three-speed circulator pump with a corrosion-resistant stainless-steel pump housing designed for hot-water recirculation. The pump provides reliable and maintenance-free operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.